Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 35.90 mm
Mfr # 511H30C0D
Zoro # G0840664
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Narrow
- Carriage Height 35.9 mm
- Roller Material Steel Alloy
- Carriage Width 60 mm
- Carriage Length 69.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H30C0D
- Zoro # G0840664
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35.9 mm |
Carriage Width | 60 mm |
Carriage Length | 69.4 mm |
Dimension X | 80 mm |
Dimension L | 103 mm |
Dimension O | 8 mm |
For Rail Width (mm) | 30 |
Dimension S2 | M8 |
Dimension L1 | 40 mm |
Dimension N | 40 mm |
Dimension F1 | 9 mm |
Slide Height (mm) | 42 |
Dimension B | 60 mm |
Dimension B1 | 28 mm |
Dimension B2 | 16 mm |
Dimension J1 | 26 mm |
Dimension J | 35.9 mm |
Dimension L3 | 75 mm |
Dimension G2 | 14.5 mm |
Dimension S3 | M8 |
Dimension F2 | 15 mm |
Dimension M1 | 7 mm |
Dimension G | 11 mm |
Carriage Hole Size (mm) | M8 |
For Rail Width | 30 mm |
Overall Height | 42 mm |
Carriage Mounting Hole Size | M8 |
Combined Carriage and Rail Height | 42 mm |
Manufacturer Size | 30 |
Description
Linear Bearing Ball Carriage, Carriage Height 35.9 mm, Carriage Length 69.4 mm, Carriage Width 60 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 380 N, Axial Load - Maximum 380 N, Manufacturer Size 30, Dynamic Load Capacity 29,200 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 30 mm, For Use With 500 Series Ball Rail, Static Load Capacity 63,700 N, Combined Carriage and Rail Height 42 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X774 Steel Reducer Bushing 3 Pack (2X774)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- WILLIAMS COMFORT PRODUCTS Vent Cap Assembly (11C09)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- BISHOP-WISECARVER Carriage Assembly, 16.1 x 40 x 55 mm (FCP1293)
- Thomson Linear Slides & Carriages