Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 34.50 mm
Mfr # 511H25E1
Zoro # G1772583
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 34.5 mm
- Carriage Width 48 mm
- Roller Material Steel Alloy
- Carriage Length 59.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H25E1
- Zoro # G1772583
- UPC # 662486665892
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 34.5 mm |
Carriage Width | 48 mm |
Carriage Length | 59.5 mm |
Dimension N | 35 mm |
Dimension J1 | 22.7 mm |
Dimension F1 | 7 mm |
Dimension J | 34.5 mm |
Dimension B1 | 23 mm |
Dimension X | 60 mm |
Dimension B | 48 mm |
For Rail Width (mm) | 25 |
Dimension L1 | 35 mm |
Dimension S2 | M6 |
Slide Height (mm) | 40 |
Dimension S3 | M6 |
Dimension O | 11 mm |
Dimension B2 | 12.5 mm |
Dimension F2 | 11 mm |
Dimension M1 | 9.5 mm |
Dimension L3 | 64.3 mm |
Carriage Hole Size (mm) | M6 |
Dimension G | 9 mm |
Dimension L | 89.3 mm |
Dimension G2 | 14 mm |
For Rail Width | 25 mm |
Carriage Mounting Hole Size | M6 |
Overall Height | 40 mm |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 40 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 34.5 mm, Carriage Length 59.5 mm, Carriage Width 48 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 235 N, Axial Load - Maximum 235 N, Manufacturer Size 25, Dynamic Load Capacity 21,100 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With 500 Series Ball Rail, Static Load Capacity 46,100 N, Combined Carriage and Rail Height 40 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- MAIN FILTER Hydraulic Filter, replaces WIX D16F05GAV, Pressure Line, 5 micron, Outside-In (MF0614257)
- TIMKEN TIM JM714210, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM714210)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- Thomson Linear Bearings & Guides