Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 30.50 mm
Mfr # 511H25A1
Zoro # G0565564
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 34.5 mm
- Roller Material Steel Alloy
- Carriage Width 70 mm
- Carriage Length 59.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H25A1
- Zoro # G0565564
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 34.5 mm |
Carriage Width | 70 mm |
Carriage Length | 59.5 mm |
Dimension G1 | 8 mm |
Dimension G2 | 14 mm |
Dimension M1 | 5.5 mm |
Dimension B | 70 mm |
Dimension L | 89.3 mm |
Dimension P | 11 mm |
Dimension L3 | 64.3 mm |
Dimension J | 30.5 mm |
Dimension X | 60 mm |
Dimension J1 | 22.7 mm |
Dimension B1 | 23 mm |
Dimension L1 | 45 mm |
Dimension G | 9 mm |
Dimension S3 | M6 |
Dimension S1 | M8 |
Dimension N | 57 mm |
Dimension F1 | 7 mm |
Dimension S2 | M8 |
Dimension B2 | 23.5 mm |
For Rail Width (mm) | 25 |
Carriage Hole Size (mm) | M8 |
Dimension L2 | 40 mm |
Dimension F2 | 11 mm |
Slide Height (mm) | 36 |
Dimension O | 7 mm |
Dimension F | 6.8 mm |
Dimension F3 | 11 mm |
For Rail Width | 25 mm |
Overall Height | 36 mm |
Carriage Mounting Hole Size | M8 |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 36 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 34.5 mm, Carriage Length 59.5 mm, Carriage Width 70 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 235 N, Axial Load - Maximum 235 N, Manufacturer Size 25, Dynamic Load Capacity 21,100 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With 500 Series Ball Rail, Static Load Capacity 46,100 N, Combined Carriage and Rail Height 36 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (2MDT1)
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- Thomson Linear Slides & Carriages