Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 30.50 mm
Mfr # 511H25A0D
Zoro # G2173184
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 30.5 mm
- Roller Material Steel Alloy
- Carriage Width 70 mm
- Carriage Length 59.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H25A0D
- Zoro # G2173184
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 30.5 mm |
Carriage Width | 70 mm |
Carriage Length | 59.5 mm |
Dimension J | 30.5 mm |
Dimension S1 | M8 |
Dimension F1 | 7 mm |
Carriage Hole Size (mm) | M8 |
Dimension F2 | 11 mm |
Dimension S3 | M6 |
Dimension G1 | 8 mm |
Dimension B2 | 23.5 mm |
Slide Height (mm) | 36 |
Dimension L1 | 45 mm |
Dimension F | 6.8 mm |
Dimension P | 11 mm |
Dimension F3 | 11 mm |
For Rail Width (mm) | 25 |
Dimension J1 | 22.7 mm |
Dimension L2 | 40 mm |
Dimension N | 57 mm |
Dimension S2 | M8 |
Dimension M1 | 5.5 mm |
Dimension L | 89.3 mm |
Dimension B | 70 mm |
Dimension O | 7 mm |
Dimension B1 | 23 mm |
Dimension L3 | 64.3 mm |
Dimension G | 9 mm |
Dimension X | 60 mm |
Dimension G2 | 14 mm |
For Rail Width | 25 mm |
Carriage Mounting Hole Size | M8 |
Overall Height | 36 mm |
Combined Carriage and Rail Height | 36 mm |
Manufacturer Size | 25 |
Description
Linear Bearing Ball Carriage, Carriage Height 30.5 mm, Carriage Length 59.5 mm, Carriage Width 70 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 235 N, Axial Load - Maximum 235 N, Manufacturer Size 25, Dynamic Load Capacity 21,100 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With 500 Series Ball Rail, Static Load Capacity 46,100 N, Combined Carriage and Rail Height 36 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections, PK 6 (CU-905-D6)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- Thomson Linear Slides & Carriages