Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 25.50 mm
Mfr # 511H20C0D
Zoro # G3196636
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 25.5 mm
- Roller Material Steel Alloy
- Carriage Width 44 mm
- Carriage Length 49.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 511H20C0D
- Zoro # G3196636
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 25.5 mm |
Carriage Width | 44 mm |
Carriage Length | 49.5 mm |
Slide Height (mm) | 30 |
Dimension J | 25.5 mm |
Carriage Hole Size (mm) | M5 |
Dimension F1 | 5.8 mm |
Dimension B | 44 mm |
Dimension B1 | 20 mm |
Dimension L | 75.5 mm |
For Rail Width (mm) | 20 |
Dimension S2 | M5 |
Dimension L1 | 36 mm |
Dimension G2 | 11.5 mm |
Dimension N | 32 mm |
Dimension F2 | 10 mm |
Dimension G | 7 mm |
Dimension B2 | 12 mm |
Dimension O | 6 mm |
Dimension S3 | M5 |
Dimension M1 | 5.2 mm |
Dimension X | 60 mm |
Dimension J1 | 19 mm |
Dimension L3 | 53.5 mm |
For Rail Width | 20 mm |
Carriage Mounting Hole Size | M5 |
Overall Height | 30 mm |
Manufacturer Size | 20 |
Combined Carriage and Rail Height | 30 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 25.5 mm, Carriage Length 49.5 mm, Carriage Width 44 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 134 N, Axial Load - Maximum 134 N, Manufacturer Size 20, Dynamic Load Capacity 14,400 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With 500 Series Ball Rail, Static Load Capacity 31,400 N, Combined Carriage and Rail Height 30 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manifold Pipe Fitting, 2" Coupling, Type B (201B)
- DAYTON 4L710 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (4L710)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 70in PL, T350 (700XL037)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- Thomson Linear Bearings & Guides