Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 25.50 mm
Mfr # 511H20A0D
Zoro # G3498031
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 25.5 mm
- Carriage Width 63 mm
- Roller Material Steel Alloy
- Carriage Length 49.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 511H20A0D
- Zoro # G3498031
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 25.5 mm |
Carriage Width | 63 mm |
Carriage Length | 49.5 mm |
Dimension L | 75.5 mm |
Dimension S2 | M6 |
Dimension S3 | M5 |
Dimension P | 8 mm |
Dimension L3 | 53.5 mm |
Dimension F | 5.4 mm |
For Rail Width (mm) | 20 |
Dimension G | 8 mm |
Dimension O | 8 mm |
Dimension S1 | M6 |
Dimension F2 | 10 mm |
Dimension B1 | 20 mm |
Dimension N | 53 mm |
Dimension F3 | 9.5 mm |
Slide Height (mm) | 30 |
Carriage Hole Size (mm) | M6 |
Dimension J | 25.5 mm |
Dimension J1 | 19 mm |
Dimension L1 | 40 mm |
Dimension B | 63 mm |
Dimension F1 | 5.8 mm |
Dimension B2 | 21.5 mm |
Dimension G1 | 6.5 mm |
Dimension X | 60 mm |
Dimension M1 | 5.2 mm |
Dimension G2 | 11.5 mm |
Dimension L2 | 35 mm |
Carriage Mounting Hole Size | M6 |
Overall Height | 30 mm |
For Rail Width | 20 mm |
Manufacturer Size | 20 |
Combined Carriage and Rail Height | 30 mm |
Description
Linear Bearing Ball Carriage, Carriage Height 25.5 mm, Carriage Length 49.5 mm, Carriage Width 63 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 134 N, Axial Load - Maximum 134 N, Manufacturer Size 20, Dynamic Load Capacity 14,400 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With 500 Series Ball Rail, Static Load Capacity 31,400 N, Combined Carriage and Rail Height 30 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3 HP, Yoke (6K410)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCY8)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (ST2512-1A100)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- Thomson Linear Slides & Carriages