Shop All Linear Slides & Carriages
Thomson
Bearing Ball Carriage, Height 20.20 mm
Mfr # 511H15C0D
Zoro # G2331576
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Narrow
- Carriage Height 20.2 mm
- Roller Material Steel Alloy
- Carriage Width 34 mm
- Carriage Length 39.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 511H15C0D
- Zoro # G2331576
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 20.2 mm |
Carriage Width | 34 mm |
Carriage Length | 39.6 mm |
Dimension L | 59.8 mm |
Dimension G | 5 mm |
Carriage Hole Size (mm) | M4 |
Dimension X | 60 mm |
Dimension G2 | 9.5 mm |
Dimension B | 34 mm |
Slide Height (mm) | 24 |
Dimension B2 | 9.5 mm |
Dimension O | 5.5 mm |
Dimension L1 | 26 mm |
Dimension F1 | 4.5 mm |
Dimension F2 | 8 mm |
Dimension N | 26 mm |
Dimension B1 | 15 mm |
Dimension J1 | 15.7 mm |
Dimension M1 | 4 mm |
Dimension J | 20.2 mm |
Dimension S2 | M4 |
Dimension L3 | 42.8 mm |
For Rail Width (mm) | 15 |
Dimension S3 | M4 |
Overall Height | 24 mm |
Carriage Mounting Hole Size | M4 |
For Rail Width | 15 mm |
Combined Carriage and Rail Height | 24 mm |
Manufacturer Size | 15 |
Description
Linear Bearing Ball Carriage, Carriage Height 20.2 mm, Carriage Length 39.6 mm, Carriage Width 34 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 67 N, Axial Load - Maximum 67 N, Manufacturer Size 15, Dynamic Load Capacity 9,000 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With 500 Series Ball Rail, Static Load Capacity 19,600 N, Combined Carriage and Rail Height 24 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 912, 9/16in Bore, Open (B-912)
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- BESTORQ Aftermarket TRIPLE C B51 Replacement Belt, B51 (B51)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- Thomson Linear Slides & Carriages