Shop All Ball Bushing Bearings
Thomson
Bearing, Ball Bushing
Mfr # A122026SS
Zoro # G0489885
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A122026SS
- Zoro # G0489885
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Required Housing Bore Dia. (In.) | 1.2505 in |
Length (In.) | 1 5/8 in |
Bearing Dia. (In.) | 1.25 in |
Inside Dia. | 3/4 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 5/8 in |
Inside Diameter | 3/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Not Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 200 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QST-8 (QST-8)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.92In (203005-4-4s)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Fem Pipe (1502-08-08-FG)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- IKO Linear Bushing, Metric, #LM101929NUU (LM101929NUU)
- Thomson Ball Bushing Bearings