Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw Flange, Flange Dia 4.940 In
Mfr # 8115-448-002
Zoro # G1082191
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (In.) 4.94 in
- Material Carbon Steel
- Dimension U 0.531 in
- Dimension T 1.02 in
- Dimension W 2.250-20 UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 8115-448-002
- Zoro # G1082191
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Flange Dia. (In.) | 4.94 in |
Dimension U | 0.531 in |
Dimension T | 1.02 in |
Dimension W | 2.250-20 UN |
Bolt Size | 0.531 in |
Dimension S | 4.94 in |
Dimension V | 4.215 in |
For Ball Screw Dia. x Lead | 1.5 in |
Mounting Hole Diameter | 0.531 in |
Thread Size | 2.250"-20 |
Outside Diameter | 4.94 in |
Nominal Bore Diameter | 1.5 in |
Details
Item | Ball Screw Flange |
Material | Carbon Steel |
Flange Thickness (In.) | 1.02 in |
For Use With | 2LGJ5 |
System of Measurement | Inch |
Thread Type | UNNB |
Thickness | 1.02 in |
Description
Ball Screw Flange, Outside Diameter 4.94 in, Material Steel, For Use With Precision Ball Screw, System of Measurement Inch, Nominal Bore Diameter 1.5 in, Thread Type UNNB, Thread Size 2.250 In.-20, Compatible Grainger Part Number 2LGJ5, Thickness 1.02 in, Mounting Hole Diameter 0.531 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- Thomson Ball Screw Flanges & End Blocks