Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw Flange, Flange Dia 3.250 In
Mfr # 8110-448-002
Zoro # G2932465
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange Dia. (In.) 3.25 in
- Material Carbon Steel
- For Use With 2LGJ1-3
- Dimension W 1 9/16-18 UNEF
- Bolt Size 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 8110-448-002
- Zoro # G2932465
- UPC # 094704456744
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Flange Dia. (In.) | 3.25 in |
Dimension W | 1 9/16-18 UNEF |
Bolt Size | 0.281 in |
Dimension S | 3.25 in |
Dimension V | 2.75 in |
Dimension T | 0.63 in |
Dimension U | 0.281 in |
For Ball Screw Dia. x Lead | 1 in |
Outside Diameter | 3.25 in |
Nominal Bore Diameter | 1 in |
Thread Size | 1 9/16"-18 |
Mounting Hole Diameter | 0.281 in |
Details
Item | Ball Screw Flange |
Material | Carbon Steel |
For Use With | 2LGJ1-3 |
Flange Thickness (In.) | 0.63 in |
System of Measurement | Inch |
Thread Type | UNEF |
Thickness | 0.63 in |
Description
Ball Screw Flange, Outside Diameter 3.25 in, Material Steel, For Use With Precision Ball Screw, System of Measurement Inch, Nominal Bore Diameter 1 in, Thread Type UNEF, Thread Size 1 9/16 In.-18, Compatible Grainger Part Number 2LGJ1-3, Thickness 0.63 in, Mounting Hole Diameter 0.281 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Multipurpose Grease, Cartridge, 14.1 oz (4112876)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 13.95 inch OD (5B136SF)
- CHICAGO DIE CASTING 2-3/4 In. x 5/8 In. Single Groove Pulley (275A6)
- KIPP Conical Grease Nipple Angled 45°, D=R1/4, Form:B, Steel, Hexagon (K1132.1214)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- Thomson Linear Motion