Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw Flange, Flange Dia 2.600 In
Mfr # 8105-448-002
Zoro # G0591954
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (In.) 2.6 in
- Material Carbon Steel
- Dimension S 2.6 in
- Dimension T 0.53 in
- Dimension W 15/16-16 UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 8105-448-002
- Zoro # G0591954
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Flange Dia. (In.) | 2.6 in |
Dimension S | 2.6 in |
Dimension T | 0.53 in |
Dimension W | 15/16-16 UN |
Bolt Size | 0.281 in |
Dimension U | 0.281 in |
Dimension V | 2.09 in |
For Ball Screw Dia. x Lead | 0.5 in |
Nominal Bore Diameter | 0.5 in |
Mounting Hole Diameter | 0.281 in |
Thread Size | 15/16"-16 |
Outside Diameter | 2.6 in |
Details
Item | Ball Screw Flange |
Material | Carbon Steel |
For Use With | 8105-448-014, 8106-448-009 |
Flange Thickness (In.) | 0.53 in |
System of Measurement | Inch |
Thread Type | UN2B |
Thickness | 0.53 in |
Compatible Manufacturer Model Number | 8105-448-014, 8106-448-009 |
Description
Ball Screw Flange, Outside Diameter 2.6 in, Material Steel, For Use With Precision Ball Screw, System of Measurement Inch, Nominal Bore Diameter 0.5 in, Thread Type UN2B, Thread Size 15/16 In.-16, Compatible Manufacturer Model Number 8105-448-014, 8106-448-009, Thickness 0.53 in, Mounting Hole Diameter 0.281 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 1 Ribs (0405030-DRIVE)
- ASTRO PNEUMATIC Air Pressure Regulator, w/Gauge, 0-160psi. (WS11)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THK Splined 22mm 9-1/2in Ball Screw (1DPM2040+241L)
- Thomson Ball Screw Flanges & End Blocks