Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw Flange, Flange Dia 1.620 In
Mfr # 8107-448-007
Zoro # G3198851
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (In.) 2.6 in
- Material Carbon Steel
- Dimension T 0.53 in
- Dimension S 1.62 in
- Dimension V 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 8107-448-007
- Zoro # G3198851
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Flange Dia. (In.) | 2.6 in |
Dimension T | 0.53 in |
Dimension S | 1.62 in |
Dimension V | 2.09 in |
Dimension W | 1.173-18 UNS |
Bolt Size | 0.281 in |
Dimension U | 0.281 in |
For Ball Screw Dia. x Lead | 0.75 in |
Outside Diameter | 2.6 in |
Nominal Bore Diameter | 0.75 in |
Thread Size | 1.173"-18 |
Mounting Hole Diameter | 0.281 in |
Details
Item | Ball Screw Flange |
Material | Carbon Steel |
Flange Thickness (In.) | 0.53 in |
For Use With | 2LGH9 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.53 in |
Description
Ball Screw Flange, Outside Diameter 2.6 in, Material Carbon Steel, For Use With Precision Ball Screw, System of Measurement Inch, Nominal Bore Diameter 0.75 in, Thread Type UNS, Thread Size 1.173 In.-18, Compatible Grainger Part Number 2LGH9, Thickness 0.53 in, Mounting Hole Diameter 0.281 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- BESTORQ Aftermarket ALLOWAY C180 Replacement Belt, C180 (C180)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- ZORO SELECT Fitting, Boss Style (3LZ70)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- ISEL 20mm Diameter Ball Nuts (213420 0010)
- Thomson Linear Motion