Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 1.000 In Dia, 48 In L, Steel
Mfr # 190-9104CTL48
Zoro # G0535516
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Screw Dia. 1 in
- Length 48 in
- Number of Starts 1
- Material Steel
- For Use With End Blocks 2LGL4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9104CTL48
- Zoro # G0535516
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 1 in |
Length | 48 in |
Root Diameter (In.) | 0.84 in |
Root Diameter | 0.84 in |
Lead Length | 0.25 in |
Nominal Ball Diameter | 0.156 in |
Ball Screw Diameter | 1 in |
Overall Length | 48 in |
Details
Item | Precision Ball Screw |
Number of Starts | 1 |
Material | Steel |
For Use With End Blocks | 2LGL4 |
Direction | Right Hand |
Lead (In.) | 0.25 in |
For Use With Ball Nuts | 2LGJ1 |
System of Measurement | Inch |
Travel per Revolution | 0.25 in |
Description
Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.25 in, Ball Screw Diameter 1 in, Overall Length 48 in, Material Steel, Root Diameter 0.836 in, Direction Right Hand, Nominal Ball Diameter 0.156 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ1, Compatible Grainger Part Number - End Blocks 2LGL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Conveyor Roller Bearing, Overall 35/64" W (CBSF-1.7X7/16)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 160 Teeth, 30mm (1280 8M 30)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FCN16H, Coreless, 5 micron, Outside-In (MF0305948)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- NOOK Screw, 91105 (91105)
- Thomson Linear Motion