Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 1.000 In Dia, 48 In L, Steel
Mfr # 190-9103CTL48
Zoro # G2431475
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Screw Dia. 1 in
- Length 48 in
- Number of Starts 2
- Material Steel
- Root Diameter (In.) 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9103CTL48
- Zoro # G2431475
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 1 in |
Length | 48 in |
Root Diameter (In.) | 0.88 in |
Lead Length | 0.5 in |
Root Diameter | 0.88 in |
Ball Screw Diameter | 1 in |
Nominal Ball Diameter | 0.156 in |
Overall Length | 48 in |
Details
Item | Precision Ball Screw |
Number of Starts | 2 |
Material | Steel |
For Use With Ball Nuts | 2LGJ2 |
For Use With End Blocks | 2LGL4 |
Direction | Right Hand |
Lead (In.) | 0.5 in |
System of Measurement | Inch |
Travel per Revolution | 0.5 in |
Description
Precision Ball Screw, Number of Starts 2, Travel per Revolution 0.5 in, Ball Screw Diameter 1 in, Overall Length 48 in, Material Steel, Root Diameter 0.879 in, Direction Right Hand, Nominal Ball Diameter 0.156 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ2, Compatible Grainger Part Number - End Blocks 2LGL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V Belt 3/8" X 27" (3L270A)
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- CLIMAX METAL PRODUCTS C-015 Set Screw Collar (C-015)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- Thomson Ball Screw Flanges & End Blocks