Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 1.000 In Dia, 24 In L, Steel
Mfr # 190-9104CTL24
Zoro # G1234204
original price:
$149.00
8% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Ball Screw Dia. 1.0 in
- Number of Starts 1
- Material Steel
- Root Diameter (In.) 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 190-9104CTL24
- Zoro # G1234204
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 24 in |
Ball Screw Dia. | 1.0 in |
Root Diameter (In.) | 0.84 in |
Lead Length | 0.25 in |
Root Diameter | 0.84 in |
Nominal Ball Diameter | 0.156 in |
Overall Length | 24 in |
Ball Screw Diameter | 1 in |
Details
Item | Precision Ball Screw |
Number of Starts | 1 |
Material | Steel |
Direction | Right Hand |
Lead (In.) | 0.25 in |
For Use With Ball Nuts | 2LGJ1 |
For Use With End Blocks | 2LGL4 |
Travel per Revolution | 0.25 in |
System of Measurement | Inch |
Description
Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.25 in, Ball Screw Diameter 1 in, Overall Length 24 in, Material Steel, Root Diameter 0.836 in, Direction Right Hand, Nominal Ball Diameter 0.156 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ1, Compatible Grainger Part Number - End Blocks 2LGL4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- Thomson Linear Motion