Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 1.000 In Dia, 24 In L, Steel
Mfr # 190-9103CTL24
Zoro # G2093551
original price:
$149.00
8% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Screw Dia. 1 in
- Length 24 in
- Number of Starts 2
- Material Steel
- For Use With End Blocks 2LGL4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9103CTL24
- Zoro # G2093551
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 1 in |
Length | 24 in |
Root Diameter (In.) | 0.88 in |
Lead Length | 0.5 in |
Root Diameter | 0.88 in |
Overall Length | 24 in |
Ball Screw Diameter | 1 in |
Nominal Ball Diameter | 0.156 in |
Details
Item | Precision Ball Screw |
Number of Starts | 2 |
Material | Steel |
For Use With End Blocks | 2LGL4 |
Direction | Right Hand |
For Use With Ball Nuts | 2LGJ2 |
Lead (In.) | 0.5 in |
Travel per Revolution | 0.5 in |
System of Measurement | Inch |
Description
Precision Ball Screw, Number of Starts 2, Travel per Revolution 0.5 in, Ball Screw Diameter 1 in, Overall Length 24 in, Material Steel, Root Diameter 0.88 in, Direction Right Hand, Nominal Ball Diameter 0.156 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ2, Compatible Grainger Part Number - End Blocks 2LGL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- REELCRAFT Latch Plate Assembly (S400109)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread (4TT19)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- Thomson Ball Screw Flanges & End Blocks