Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.750 In Dia, 48 In L, Steel
Mfr # 190-9101CTL48
Zoro # G3192612
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Screw Dia. 0.75 in
- Length 48 in
- Number of Starts 1
- Material Steel
- Lead (In.) 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9101CTL48
- Zoro # G3192612
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 0.75 in |
Length | 48 in |
Root Diameter (In.) | 0.66 in |
Root Diameter | 0.66 in |
Lead Length | 0.2 in |
Nominal Ball Diameter | 0.125 in |
Overall Length | 48 in |
Ball Screw Diameter | 0.75 in |
Details
Item | Precision Ball Screw |
Number of Starts | 1 |
Material | Steel |
Lead (In.) | 0.2 in |
For Use With Ball Nuts | 2LGH9 |
Direction | Right Hand |
For Use With End Blocks | 2LGL3 |
Travel per Revolution | 0.2 in |
System of Measurement | Inch |
Description
Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.2 in, Ball Screw Diameter 0.75 in, Overall Length 48 in, Material Steel, Root Diameter 0.66 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH9, Compatible Grainger Part Number - End Blocks 2LGL3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- GLOBAL G2SC-081-SS Two-Piece Clamping Collar (G2SC-081-SS)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- Thomson Ball Screw Flanges & End Blocks