Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.631 In Dia, 72 In L, Steel
Mfr # 190-9098CTL72
Zoro # G1914936
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Screw Dia. 0.631 in
- Length 72 in
- Number of Starts 1
- Material Steel
- Lead (In.) 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9098CTL72
- Zoro # G1914936
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 0.631 in |
Length | 72 in |
Root Diameter (In.) | 0.5 in |
Lead Length | 0.2 in |
Root Diameter | 0.5 in |
Ball Screw Diameter | 0.631 in |
Overall Length | 72 in |
Nominal Ball Diameter | 0.125 in |
Details
Item | Precision Ball Screw |
Number of Starts | 1 |
Material | Steel |
Lead (In.) | 0.2 in |
For Use With Ball Nuts | 2LGH8 |
Direction | Right Hand |
For Use With End Blocks | 2LGL2 |
System of Measurement | Inch |
Travel per Revolution | 0.2 in |
Description
Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.2 in, Ball Screw Diameter 0.631 in, Overall Length 72 in, Material Steel, Root Diameter 0.5 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH8, Compatible Grainger Part Number - End Blocks 2LGL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- WESTWARD Barrel Pump, Lever Action (15F214)
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- Thomson Ball Screw Flanges & End Blocks