Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.631 In Dia, 48 In L, Steel
Mfr # 190-9098CTL48
Zoro # G0793125
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Ball Screw Dia. 0.631 in
- Number of Starts 1
- Material Steel
- For Use With Ball Nuts 2LGH8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9098CTL48
- Zoro # G0793125
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 48 in |
Ball Screw Dia. | 0.631 in |
Root Diameter (In.) | 0.5 in |
Root Diameter | 0.5 in |
Lead Length | 0.2 in |
Overall Length | 48 in |
Nominal Ball Diameter | 0.125 in |
Ball Screw Diameter | 0.631 in |
Details
Item | Precision Ball Screw |
Number of Starts | 1 |
Material | Steel |
For Use With Ball Nuts | 2LGH8 |
For Use With End Blocks | 2LGL2 |
Lead (In.) | 0.2 in |
Direction | Right Hand |
Travel per Revolution | 0.2 in |
System of Measurement | Inch |
Description
Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.2 in, Ball Screw Diameter 0.631 in, Overall Length 48 in, Material Steel, Root Diameter 0.503 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH8, Compatible Grainger Part Number - End Blocks 2LGL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz Cartridge White (50350)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- RHINO 2.09 Min. Inside Dia. 2.25 Max Inside Dia. Rhino HT Nylon Sleeving (RS-209HT)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- Thomson Ball Screw Flanges & End Blocks