Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.500 In Dia, 72 In L, Steel
Mfr # 190-9096CTL72
Zoro # G3485867
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Screw Dia. 0.5 in
- Length 72 in
- Number of Starts 2
- Material Steel
- Lead (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9096CTL72
- Zoro # G3485867
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 0.5 in |
Length | 72 in |
Root Diameter (In.) | 0.41 in |
Root Diameter | 0.41 in |
Lead Length | 0.5 in |
Nominal Ball Diameter | 0.125 in |
Overall Length | 72 in |
Ball Screw Diameter | 0.5 in |
Details
Item | Precision Ball Screw |
Number of Starts | 2 |
Material | Steel |
Lead (In.) | 0.5 in |
Direction | Right Hand |
For Use With End Blocks | 2LGL1 |
For Use With Ball Nuts | 2LGH7 |
System of Measurement | Inch |
Travel per Revolution | 0.5 in |
Description
Precision Ball Screw, Number of Starts 2, Travel per Revolution 0.5 in, Ball Screw Diameter 0.5 in, Overall Length 72 in, Material Steel, Root Diameter 0.405 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH7, Compatible Grainger Part Number - End Blocks 2LGL1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seiz, High Temp, H 1 Food Grade, Tube (41003)
- MARATHON MOTORS GP Motor, Cap-Strt, 1 HP, 115/208-230 V (056C17F5323)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 25 (CU-853-25K)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- ISEL 16mm Diameter Ball screw accessories Flange mounting block for KM Series 16mm diameter ball nut (213501)
- Thomson Ball Screw Flanges & End Blocks