Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.500 In Dia, 24 In L, Steel
Mfr # 190-9096CTL24
Zoro # G3265263
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Ball Screw Dia. 0.5 in
- Number of Starts 2
- Material Steel
- Lead (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9096CTL24
- Zoro # G3265263
- UPC # 094704462929
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 24 in |
Ball Screw Dia. | 0.5 in |
Root Diameter (In.) | 0.41 in |
Lead Length | 0.5 in |
Root Diameter | 0.41 in |
Overall Length | 24 in |
Ball Screw Diameter | 0.5 in |
Nominal Ball Diameter | 0.125 in |
Details
Item | Precision Ball Screw |
Number of Starts | 2 |
Material | Steel |
Lead (In.) | 0.5 in |
For Use With Ball Nuts | 2LGH7 |
For Use With End Blocks | 2LGL1 |
Direction | Right Hand |
Travel per Revolution | 0.5 in |
System of Measurement | Inch |
Description
Precision Ball Screw, Number of Starts 2, Travel per Revolution 0.5 in, Ball Screw Diameter 0.5 in, Overall Length 24 in, Material Steel, Root Diameter 0.41 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH7, Compatible Grainger Part Number - End Blocks 2LGL1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Inlet Suction Filter, 100 Mesh (0516697A)
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV24)
- PIX Belt, SPZ, 10 x 1937mm LP (SPZ1937)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- Thomson Ball Screw Flanges & End Blocks