Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.375 In Dia, 24 In L, Steel
Mfr # 190-9441CTL24
Zoro # G1197752
original price:
$104.00
14% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Ball Screw Dia. 0.375 in
- Number of Starts 1
- Material Steel
- Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 190-9441CTL24
- Zoro # G1197752
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 24 in |
Ball Screw Dia. | 0.375 in |
Root Diameter (In.) | 0.31 in |
Lead Length | 0.125 in |
Root Diameter | 0.31 in |
Nominal Ball Diameter | 0.078 in |
Ball Screw Diameter | 0.375 in |
Overall Length | 24 in |
Details
Item | Precision Ball Screw |
Number of Starts | 1 |
Material | Steel |
Direction | Right Hand |
Lead (In.) | 0.125 in |
For Use With Ball Nuts | 2LGH6 |
System of Measurement | Inch |
Travel per Revolution | 0.125 in |
Description
Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.125 in, Ball Screw Diameter 0.375 in, Overall Length 24 in, Material Steel, Root Diameter 0.31 in, Direction Right Hand, Nominal Ball Diameter 0.078 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VML3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron (ZX-0110D100WHC)
- HANKISON Refrigerated Air Dryer (HPR15)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35171, Suction Strainer, 125 micron, Outside-In (MF0423751)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw Flange, Flange Dia 2.600 In (8105-448-002)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- Thomson Ball Screw Flanges & End Blocks