Shop All Linear Guides
Thomson
Ball Rail, 2040mm L, 35 mm W, 29.50 mm H
Mfr # 521H35A+2040
Zoro # G1727765
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 2,040 mm
- Overall Width 34 mm
- Overall Height 29.5 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H35A+2040
- Zoro # G1727765
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 2,040 mm |
Overall Width | 34 mm |
Overall Height | 29.5 mm |
Dimension G1 | 12 mm |
Dimension J1 | 29.5 mm |
Dimension B1 | 34 mm |
Thread Size | M8 |
Dimension F1 | 9 mm |
Dimension Y1/Y2 | 20 mm |
Size | 35 |
Dimension S3 | M8 |
Mounting Hole Size | 15 mm |
Dimension G2 | 18 mm |
Dimension X | 80 mm |
Dimension F2 | 15 mm |
Nominal Rail Size | 35 |
Manufacturer Size | 35 |
Description
Profile Ball Rail, Overall Length 2,040 mm, Overall Width 34 mm, Overall Height 29.5 mm, Rail Material Steel, Manufacturer Size 35, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- DIXON King Nipple, NPT Threaded Stainless, 3" (RST35)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- PBC LINEAR Linear Rail, 48 In L, 0.437 W, 1.062 In H (VR4-049.000)
- Thomson Linear Bearings & Guides