Shop All Linear Guides
Thomson
Ball Rail, 1640mm L, 35 mm W, 29.50 mm H
Mfr # 521H35A+1640
Zoro # G3240641
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 1,640 mm
- Overall Width 34 mm
- Overall Height 29.5 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H35A+1640
- Zoro # G3240641
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,640 mm |
Overall Width | 34 mm |
Overall Height | 29.5 mm |
Thread Size | M8 |
Dimension G1 | 12 mm |
Dimension J1 | 29.5 mm |
Dimension S3 | M8 |
Dimension G2 | 18 mm |
Dimension F1 | 9 mm |
Dimension F2 | 15 mm |
Dimension B1 | 34 mm |
Dimension X | 80 mm |
Size | 35 |
Dimension Y1/Y2 | 20 mm |
Mounting Hole Size | 15 mm |
Nominal Rail Size | 35 |
Manufacturer Size | 35 |
Description
Profile Ball Rail, Overall Length 1,640 mm, Overall Width 34 mm, Overall Height 29.5 mm, Rail Material Steel, Manufacturer Size 35, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Motor Vane A0010, 5 per bag 1 bag/pk (28099)
- GLOBAL 5/8" ID Split Clamp Collar, Ss (G1SC-062-SS)
- KBC Ball Bearing, 55mm x 100mm x 21mm, single row deep groove ball bearing, two shields, C3 Fit (6211-ZZ KBC)
- DEUBLIN Union 3/8 BSP RH (17-025-039)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRSD2-012.630)
- Thomson Linear Guides