Shop All Linear Guides
Thomson
Ball Rail, 1600mm L, 25 mm W, 22.70 mm H
Mfr # 521H25A+1600
Zoro # G2502123
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,600 mm
- Type 500 Series
- Overall Width 23 mm
- Overall Height 22.7 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 521H25A+1600
- Zoro # G2502123
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,600 mm |
Overall Width | 23 mm |
Overall Height | 22.7 mm |
Dimension X | 60 mm |
Mounting Hole Size | 11 mm |
Dimension Y1/Y2 | 20 mm |
Dimension S3 | M6 |
Dimension G1 | 8 mm |
Size | 25 |
Dimension G2 | 14 mm |
Dimension F1 | 7 mm |
Thread Size | M6 |
Dimension F2 | 11 mm |
Dimension J1 | 22.7 mm |
Dimension B1 | 23 mm |
Nominal Rail Size | 25 |
Manufacturer Size | 25 |
Description
Profile Ball Rail, Overall Length 1,600 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ HEX HEAD PLUG (2408-12)
- D&D 76" Outside Length, 3/8" Top Width, 1 Ribs (3L760)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153735)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- Thomson Linear Guides