Shop All Linear Guides
Thomson
Ball Rail, 1500mm L, 15 mm W, 15.70 mm H
Mfr # 521H15ARL1500
Zoro # G2264087
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,500 mm
- Type 500 Series
- Overall Width 15 mm
- Overall Height 15.7 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H15ARL1500
- Zoro # G2264087
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,500 mm |
Overall Width | 15 mm |
Overall Height | 15.7 mm |
Dimension G1 | 4.5 mm |
Dimension F1 | 4.5 mm |
Thread Size | M4 |
Dimension F2 | 8 mm |
Dimension B1 | 15 mm |
Dimension G2 | 9.5 mm |
Dimension Y1/Y2 | 20 mm |
Dimension X | 60 mm |
Dimension S3 | M4 |
Dimension J1 | 15.7 mm |
Mounting Hole Size | 8 mm |
Size | 15 |
Nominal Rail Size | 15 |
Manufacturer Size | 15 |
Description
Profile Ball Rail, Overall Length 1,500 mm, Overall Width 15 mm, Overall Height 15.7 mm, Rail Material Steel, Manufacturer Size 15, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- SHORT CUTS Tri-Flow General Purpose Lubricant 2 oz (TF21010)
- FOSTER Safety Vent Socket, 210 Series, 1/4"FPT (210-3003)
- ENERPAC Repair Kit (P392U001K)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- Thomson Linear Guides