Shop All Linear Guides
Thomson
Ball Rail, 1000 mm L, 25 mm W, 22.70 mm H
Mfr # 521H25AD+1000
Zoro # G0328045
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,000 mm
- Type 500 Series
- Overall Width 23 mm
- Overall Height 22.7 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 521H25AD+1000
- Zoro # G0328045
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 23 mm |
Overall Height | 22.7 mm |
Dimension G1 | 8 mm |
Size | 25 |
Dimension F2 | 11 mm |
Dimension X | 60 mm |
Dimension G2 | 14 mm |
Mounting Hole Size | 11 mm |
Thread Size | M6 |
Dimension S3 | M6 |
Dimension B1 | 23 mm |
Dimension J1 | 22.7 mm |
Dimension Y1/Y2 | 20 mm |
Dimension F1 | 7 mm |
Nominal Rail Size | 25 |
Manufacturer Size | 25 |
Description
Profile Ball Rail, Overall Length 1,000 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Duralloy, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A75 (51EU07)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- Thomson Linear Guides