Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut End Block, Bore Dia 20 mm
Mfr # 7829549
Zoro # G0684625
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Mount
- Bore Dia. (mm) 20
- Static Load Capacity 1,832 lbf
- Material Carbon Steel
- Dimension C 114 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 7829549
- Zoro # G0684625
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. (mm) | 20 |
Dimension C | 114 mm |
Dimension F | 48 mm |
Dimension Q | 68.58 mm |
Dimension L (In.) | 69.85 mm |
Mounting Hole Dia. (mm) | 16.66/11.91 |
Overall Length (mm) | 114.0 |
Dimension M (In.) | 11.91 mm |
Overall Height (mm) | 69.85 |
Dimension K | 36.53 mm |
Length through Bore (mm) | 56.0 |
Overall Width (mm) | 68.58 |
Dimension A | 41.28 mm |
Dimension R | 23.83 mm |
Dimension N | 16.66 mm Thru 25.4 mm C-bore x 33.33 mm DP |
Dimension J | 44 mm |
Dimension H | 41.28 mm |
Dimension D2 | 56 mm |
Dimension P | 1 mm |
Dimension G | 60 mm |
Dimension B | 57 mm |
Dimension D | 24 mm |
Dimension D1 | 20 mm |
For Ball Screw Dia. x Lead | 25 mm x all |
Size (L x H x D) | 114 mm x 69.85 mm x 68.58 mm |
Overall Height | 2.75 in |
Nominal Bore Diameter | 1 in, 1.171 in |
Overall Width | 4.49 in |
Mounting Hole Diameter | 11.91 mm |
Length through Bore | 2.205 in |
Overall Depth | 2.7 in |
Thread Size | M20x1 |
Thru Bore Diameter | 16.66 mm |
Description
Ball Nut End Block, Overall Depth 2.7 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 1 in, 1.171 in, Thru Bore Diameter 16.66 mm, System of Measurement Metric, Thread Size M20x1, Mounting Hole Diameter 11.91 mm, Overall Height 2.75 in, Overall Width 4.49 in, Length through Bore 2.205 in, Mounting Surface to Shaft Center 1.438 in, Compatible Grainger Part Number 2LGH4, 2LGH5, Static Load Capacity 1,832 lbf, Axial Load Capacity 3,215 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211FG-N02-07S)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD (2BK34)
- CONTINENTAL CONTITECH A21 Wrapped V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (A21)
- D&D 153" Outside Length, 2/3" Top Width, 1 Ribs (B150)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Screw Flange, Flange Dia 2.600 In (8105-448-002)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- ISEL 16mm Diameter Ball Nuts (213503)
- Thomson Linear Motion