Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut End Block, Bore Dia 20 mm
Mfr # 7824157
Zoro # G2695892
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Mount
- Bore Dia. (mm) 20
- Mounting Hole Dia. (In.) 0.656/0.406
- Static Load Capacity 1,838 lbf
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 7824157
- Zoro # G2695892
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. (mm) | 20 |
Mounting Hole Dia. (In.) | 0.656/0.406 |
Overall Length (In.) | 4.5 in |
Dimension C | 4.5 in |
Dimension N | 0.656 in Thru 1.00 in C-bore x 1.312 in DP |
Dimension L (In.) | 2.75 in |
Overall Height (In.) | 2.75 in |
Dimension J | 1.75 in |
Length through Bore (In.) | 2.2 in |
Dimension G | 2.4 in |
Dimension M (In.) | 0.469 in |
Dimension P | 0.04 in |
Dimension D | 0.83 in |
Dimension Q | 2.7 in |
Dimension A | 1.625 in |
Dimension F | 1.87 in |
Dimension D1 | 20 mm |
Dimension B | 2.25 in |
Dimension H | 1.625 in |
Overall Width (In.) | 2.7 in |
Dimension D2 | 2.2 in |
Dimension K | 1.438 in |
Dimension R | 0.938 in |
Size (L x H x D) | 4.5 in x 2.75 in x 2.7 in |
For Ball Screw Dia. x Lead | 1.171 in x all |
Overall Depth | 2.7 in |
Mounting Hole Diameter | 0.469 in |
Overall Height | 2.75 in |
Overall Width | 4.5 in |
Nominal Bore Diameter | 1 in, 1.171 in |
Thru Bore Diameter | 0.656 in |
Length through Bore | 2.2 in |
Thread Size | 0.781"-32 |
Description
Ball Nut End Block, Overall Depth 2.7 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 1 in, 1.171 in, Thru Bore Diameter 0.656 in, System of Measurement Inch, Thread Size 0.781 In.-32, Mounting Hole Diameter 0.469 in, Overall Height 2.75 in, Overall Width 4.5 in, Length through Bore 2.2 in, Mounting Surface to Shaft Center 1.438 in, Compatible Grainger Part Number 2LGE6, 2LGE7, 2LGF4, 2LGF6, 2LGG4, 2LGG6, Static Load Capacity 1,838 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (D515)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 128" (B128)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.5 Rod (211374)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- NOOK Screw, 11076 (11076)
- Thomson Ball Screw Flanges & End Blocks