Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut End Block, Bore Dia 15 mm
Mfr # 7829548
Zoro # G2685076
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Mount
- Bore Dia. (mm) 15
- Static Load Capacity 1,057 lbf
- Material Carbon Steel
- Dimension P 0.51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 7829548
- Zoro # G2685076
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. (mm) | 15 |
Dimension P | 0.51 mm |
Mounting Hole Dia. (mm) | 10.31/.713 |
Dimension Q | 53.34 mm |
Dimension J | 35 mm |
Dimension M (In.) | 7.13 mm |
Dimension D1 | 15 mm |
Length through Bore (mm) | 44.0 |
Dimension N | 10.31 mm Thru 15.88 mm C-bore x 25.4 mm DP |
Overall Width (mm) | 53.34 |
Dimension F | 38 mm |
Dimension C | 89 mm |
Dimension R | 19.05 mm |
Overall Length (mm) | 89.0 |
Dimension L (In.) | 54.1 mm |
Dimension B | 45 mm |
Dimension D2 | 44 mm |
Overall Height (mm) | 54.1 |
Dimension H | 31.75 mm |
Dimension K | 28.58 mm |
Dimension D | 19 mm |
Dimension A | 31.75 mm |
Dimension G | 47 mm |
Size (L x H x D) | 89 mm x 54.1 mm x 53.34 mm |
For Ball Screw Dia. x Lead | 20 mm x all |
Length through Bore | 1.732 in |
Overall Height | 2.13 in |
Thru Bore Diameter | 10.31 mm |
Mounting Hole Diameter | 7.13 mm |
Thread Size | M15x1 |
Overall Depth | 2.1 in |
Nominal Bore Diameter | 0.75 in |
Overall Width | 3.5 in |
Description
Ball Nut End Block, Overall Depth 2.1 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 0.75 in, Thru Bore Diameter 10.31 mm, System of Measurement Metric, Thread Size M15x1, Mounting Hole Diameter 7.13 mm, Overall Height 2.13 in, Overall Width 3.5 in, Length through Bore 1.732 in, Mounting Surface to Shaft Center 1.125 in, Compatible Grainger Part Number 2LGH2, 2LGH3, Static Load Capacity 1,057 lbf, Axial Load Capacity 2,316 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060144)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1652)
- BESTORQ Aftermarket replacement for 5023255 Simplicity ZT3000B2450 5900662 (Deck 50") belt, A153K (A153K)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- Thomson Ball Screw Flanges & End Blocks