Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut End Block, Bore Dia 15 mm
Mfr # 7824155
Zoro # G2927915
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Mount
- Bore Dia. (mm) 15
- Mounting Hole Dia. (In.) 0.406/0.281
- Static Load Capacity 1,060 lbf
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 7824155
- Zoro # G2927915
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. (mm) | 15 |
Mounting Hole Dia. (In.) | 0.406/0.281 |
Overall Width (In.) | 2.1 in |
Dimension H | 1.25 in |
Dimension R | 0.75 in |
Dimension K | 1.125 in |
Dimension Q | 2.1 in |
Dimension M (In.) | 0.281 in |
Dimension D | 0.67 in |
Dimension B | 1.75 in |
Dimension G | 1.9 in |
Dimension C | 3.5 in |
Dimension P | 0.02 in |
Dimension J | 1.375 in |
Overall Length (In.) | 3.5 in |
Length through Bore (In.) | 1.73 in |
Dimension L (In.) | 2.13 in |
Dimension D2 | 1.73 in |
Dimension F | 1.5 in |
Dimension N | 0.406 in Thru 0.625 in C-bore x 1.00 in DP |
Dimension D1 | 15 mm |
Dimension A | 1.25 in |
Overall Height (In.) | 2.13 in |
Size (L x H x D) | 3.5 in x 2.13 in x 2.1 in |
For Ball Screw Dia. x Lead | 0.75 in x all |
Thru Bore Diameter | 0.406 in |
Overall Width | 3.5 in |
Mounting Hole Diameter | 0.281 in |
Nominal Bore Diameter | 0.75 in |
Thread Size | 0.586"-32 |
Overall Depth | 2.1 in |
Length through Bore | 1.73 in |
Overall Height | 2.13 in |
Description
Ball Nut End Block, Overall Depth 2.1 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 0.75 in, Thru Bore Diameter 0.406 in, System of Measurement Inch, Thread Size 0.586 In.-32, Mounting Hole Diameter 0.281 in, Overall Height 2.13 in, Overall Width 3.5 in, Length through Bore 1.73 in, Mounting Surface to Shaft Center 1.125 in, Compatible Grainger Part Number 2LGE5, 2LGF3, 2LGG3, Static Load Capacity 1,060 lbf, Axial Load Capacity 2,320 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-204 RESALE (123349 INS-SC-204)
- ELESA Boss cap, ECB.I3-C3 (ECB.I)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85F20-80)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- Thomson Ball Screw Flanges & End Blocks