Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut End Block, Bore Dia 12 mm
Mfr # 7824154
Zoro # G1170644
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Mount
- Bore Dia. (mm) 12
- Mounting Hole Dia. (In.) 0.406/0.281
- Static Load Capacity 630 lbf
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 7824154
- Zoro # G1170644
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Bore Dia. (mm) | 12 |
Mounting Hole Dia. (In.) | 0.406/0.281 |
Dimension M (In.) | 0.281 in |
Dimension D | 0.67 in |
Dimension K | 1 in |
Dimension D1 | 12 mm |
Dimension N | 0.406 in Thru 0.625 in C-bore x 0.875 in DP |
Dimension F | 1.34 in |
Dimension R | 0.625 in |
Dimension P | 0.02 in |
Length through Bore (In.) | 1.26 in |
Dimension D2 | 1.26 in |
Dimension L (In.) | 1.88 in |
Overall Width (In.) | 1.6 in |
Overall Length (In.) | 3 in |
Dimension G | 1.7 in |
Dimension H | 1.125 in |
Dimension A | 1.125 in |
Dimension J | 1.125 in |
Dimension B | 1.5 in |
Dimension C | 3 in |
Overall Height (In.) | 1.88 in |
Dimension Q | 1.6 in |
Size (L x H x D) | 3 in x 1.88 in x 1.6 in |
For Ball Screw Dia. x Lead | 0.631 in x all |
Overall Width | 3 in |
Overall Height | 1.88 in |
Mounting Hole Diameter | 0.281 in |
Thru Bore Diameter | 0.406 in |
Thread Size | 15/32"-32 |
Nominal Bore Diameter | 0.631 in |
Length through Bore | 1.26 in |
Overall Depth | 1.6 in |
Description
Ball Nut End Block, Overall Depth 1.6 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 0.631 in, Thru Bore Diameter 0.406 in, System of Measurement Inch, Thread Size 15/32 In.-32, Mounting Hole Diameter 0.281 in, Overall Height 1.88 in, Overall Width 3 in, Length through Bore 1.26 in, Mounting Surface to Shaft Center 1 in, Compatible Grainger Part Number 2LGE4, 2LGF2, 2LGG2, Static Load Capacity 630 lbf, Axial Load Capacity 1,600 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Dipstick with Filter, Gray (VT041701AJ)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- COXREELS Bevel Gear Hybrid Less Hose 1-1/2inx50ft (1680-1520-C)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9104CTL72)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- Thomson Ball Screw Flanges & End Blocks