Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut, Ball Circle Dia 1.500 In
Mfr # 8115-448-014
Zoro # G2238765
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Preloaded
- Ball Screw Dia. 1.5 in
- Lead 1 in
- Number of Starts 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 8115-448-014
- Zoro # G2238765
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 1.5 in |
Ball Circle Dia. (In.) | 1.500 |
Dimension D | 2.250-20 UNS |
Dimension F | 1 in |
Dimension A | 1.96 in |
Dimension C | 2.62 in |
Dimension E | 3.62 in |
Dimension B | 1.737 in |
Thread Size | 2.250"-20 |
Ball Screw Diameter | 1.5 in |
Description
Precision Ball Nut, Preloaded Non-Preloaded, Number of Starts 2, Thread Direction Right Hand, Ball Screw Diameter 1.5 in, Travel per Revolution 1 in, Dynamic Load Capacity 8,250 lbf, Static Load Capacity 34,662 lbf, System of Measurement Inch, Thread Type UN, Thread Size 2.250 In.-20, Material Alloy Steel, Load Lock Load-Locking, Number of Circuits Double, Nut Shape Round, Compatible Grainger Part Number 2LGL6, Compatible Manufacturer Model Number 7824158
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDME106-1200)
- KINGFISHER Grease Fitting, Str, 1/4-19, PK5 (3APA2)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- NATIONAL Small Bore Metric Seals, 40X55X8-R2LS32-S (40X55X8-R2LS32-S)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- DEFLECTO WORM DRIVE CLAMP 2PK (MCX4/4)
- Thomson Linear Motion