Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut, Ball Circle Dia 1.000 In
Mfr # 8110-448-022
Zoro # G2950263
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Preloaded
- Ball Screw Dia. 1 in
- Lead 0.5 in
- Number of Starts 2
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 8110-448-022
- Zoro # G2950263
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 1 in |
Dimension D | 1 9/16-18 UNEF |
Dimension F | 0.625 in |
Dimension C | 1.687 in |
Dimension B | 1.191 in |
Ball Circle Dia. (In.) | 1.000 |
Dimension E | 3.12 in |
Dimension A | 1.12 in |
Ball Screw Diameter | 1 in |
Thread Size | 1 9/16"-18 |
Description
Precision Ball Nut, Preloaded Non-Preloaded, Number of Starts 2, Thread Direction Right Hand, Ball Screw Diameter 1 in, Travel per Revolution 0.5 in, Dynamic Load Capacity 3,950 lbf, Static Load Capacity 32,300 lbf, System of Measurement Inch, Thread Type UNEF, Thread Size 1 9/16 In.-18, Material Alloy Steel, Load Lock Load-Locking, Number of Circuits Double, Nut Shape Round, Compatible Grainger Part Number 2LGL4, Compatible Manufacturer Model Number 7824157
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-MB21, Standard Accessories, MB21 (MB21)
- D&D 1950mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1950)
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 140in PL, T160 (1400XH400)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS023W)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- Thomson Linear Motion