Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut, Ball Circle Dia 1.000 In
Mfr # 8110-448-020
Zoro # G2985026
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Preloaded
- Ball Screw Dia. 1 in
- Lead 1 in
- Number of Starts 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 8110-448-020
- Zoro # G2985026
- UPC # 094704526294
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 1 in |
Dimension D | 1 9/16-18 UNEF |
Dimension E | 3 in |
Ball Circle Dia. (In.) | 1.000 |
Dimension C | 1.687 in |
Dimension F | 0.6 in |
Dimension A | 1.17 in |
Dimension B | 1.2 in |
Thread Size | 1 9/16"-18 |
Ball Screw Diameter | 1 in |
Description
Precision Ball Nut, Preloaded Non-Preloaded, Number of Starts 4, Thread Direction Right Hand, Ball Screw Diameter 1 in, Travel per Revolution 1 in, Dynamic Load Capacity 2,250 lbf, Static Load Capacity 13,750 lbf, System of Measurement Inch, Thread Type UNEF, Thread Size 1 9/16 In.-18, Material Alloy Steel, Load Lock Load-Locking, Number of Circuits Double, Nut Shape Round, Compatible Grainger Part Number 2LGL4, Compatible Manufacturer Model Number 7824157
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- NOOK Screw, 12105 (12105)
- Thomson Linear Motion