Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Nut, Ball Circle Dia 0.750 In
Mfr # 8107-448-018
Zoro # G3419193
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Preloaded
- Ball Screw Dia. 0.75 in
- Lead 0.2 in
- Number of Starts 1
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 8107-448-018
- Zoro # G3419193
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 0.75 in |
Dimension D | 1.173-18 UNS |
Ball Circle Dia. (In.) | 0.750 |
Dimension A | 0.9 in |
Dimension B | 0.959 in |
Dimension F | 0.5 in |
Dimension E | 1.88 in |
Dimension C | 1.312 in |
Thread Size | 1.73"-18 |
Ball Screw Diameter | 0.75 in |
Description
Precision Ball Nut, Preloaded Non-Preloaded, Number of Starts 1, Thread Direction Right Hand, Ball Screw Diameter 0.75 in, Travel per Revolution 0.2 in, Dynamic Load Capacity 950 lbf, Static Load Capacity 7,750 lbf, System of Measurement Inch, Thread Type UNS, Thread Size 1.73 In.-18, Material Alloy Steel, Load Lock Load-Locking, Number of Circuits Double, Nut Shape Round, Compatible Grainger Part Number 2LGL3, Compatible Manufacturer Model Number 7824155
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hose, 8 ft., 3/8 x 3/8" (10610)
- HYDROMAXX 3/4"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS034100)
- GATES Polyflex Belts, 7M1700 (7M1700)
- DODGE Tigear-2 Reducers And Accessories, 23Q20H56 TIGEAR-2 REDUCER (23Q20H56 TIGEAR-2 REDUCER)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- ISEL 16mm Diameter Ball Screws 16mm diameter 20mm lead, 2000mm length, unmachined ends. (211136 0205)
- Thomson Linear Motion