Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Open, Bore .500 In
Mfr # SSU8OPN
Zoro # G2573006
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.5 in
- Outside Dia. 7/8 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU8OPN
- Zoro # G2573006
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 7/8 in |
Length (In.) | 1 1/4 in |
Slot Width (In.) | 0.31 in |
Retention Hole Dia. (mm) | 0.13 in |
Inside Dia. Tolerance | -0.0005 |
Shaft Dia. (In.) | 0.5 in |
Inside Dia. | 1/2 in |
Slot Width | 0.31 in |
Inside Diameter | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter Tolerance | -0.0005 in |
Overall Length | 1 1/4 in |
Retention Hole Diameter | 0.13 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 360 lbf, Material Delrin, Series Super Smart, Static Load Capacity 360 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Slot Width 0.31 in, Retention Hole Diameter 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 34" (AX34)
- D&D 2287mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2287)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- PARKER RACOR FF/WS 1000FV DOUBLE MANIFOLD (751000FV10)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- Thomson Linear Bearings & Guides