Shop All Ball Bushing Bearings
Thomson
Ball Bushing Die, Bore Dia 2.000 In
Mfr # DS32
Zoro # G1212224
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Outside Dia. (In.) 3.53 in
- Clamp Dia. (In.) 4.76 in
- Material Steel
- Overall Length (In.) 6.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # DS32
- Zoro # G1212224
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Outside Dia. (In.) | 3.53 in |
Clamp Dia. (In.) | 4.76 in |
Overall Length (In.) | 6.36 in |
Bolt Circle Dia. (In.) | 3.88 in |
Pilot Dia. (In.) | 2.501/2.500 |
Mounting Hole Dia. (In.) | 2.5 in |
Dimension E | 1.94 in |
Pilot Length (In.) | 1.94 in |
Dimension A | 2 in |
Dimension C | 3.53 in |
Dimension F | 4.42 in |
Dimension H | 2.5005/2.5000 in |
Dimension B | 2.5007/2.5003 in |
Recommended Mounting Hole Diameter | 2.5 in |
Bore Diameter | 2 in |
Overall Diameter | 3.53 in |
Bearing Outside Diameter | 3.53 in |
Overall Length | 6.36 in |
Pilot Diameter | 2.5007/2.5003 in |
Pilot Length | 1.94 in |
Description
Ball Bushing Die Set, Bore Diameter 2 in, Bearing Outside Diameter 3.53 in, Overall Length 6.36 in, Dynamic Load Capacity 1,100 lbf, Bore Tolerance - Maximum 0.001 in, Bore Tolerance - Minimum -0.001 in, Color Steel, Bearing Type Die Set, Bore Tolerance +/-0.001, Material Steel, Finish Steel, Maximum Operating Temperature 500 Degrees F, Pilot Length 1.94 in, Includes (4) Clamps, (4) Mounting Screws, Recommended Mounting Hole Diameter 2.5 in, Pilot Diameter 2.5007/2.5003 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Riveted Roller Chain - Heavy Duty Series: 50H Chain Size, 10 ft. Length (131555)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt (FF1010-1210S)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 WIDE SET SCREW ROUND CARTRIDGE (UCLC205-16)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- THOMSON Ball Bushing Bearing, Open, Bore 1In (SSU16OPNWW)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- Thomson Ball Bushing Bearings