Shop All Ball Bushing Bearings
Thomson
Ball Bushing Die, Bore Dia 1.250 In
Mfr # DS20
Zoro # G2697405
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Outside Dia. (In.) 2.31 in
- Clamp Dia. (In.) 3.22 in
- Material Steel
- Overall Length (In.) 4.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # DS20
- Zoro # G2697405
- UPC # 662486100768
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Outside Dia. (In.) | 2.31 in |
Clamp Dia. (In.) | 3.22 in |
Overall Length (In.) | 4.86 in |
Bolt Circle Dia. (In.) | 2.54 in |
Dimension H | 1.7505/1.7500 in |
Pilot Dia. (In.) | 1.751/1.570 |
Mounting Hole Dia. (In.) | 1.75 in |
Dimension C | 2.31 in |
Pilot Length (In.) | 1.19 in |
Dimension F | 3.67 in |
Dimension A | 1.25 in |
Dimension B | 1.7507/1.7503 in |
Dimension E | 1.19 in |
Pilot Length | 1.19 in |
Overall Length | 4.86 in |
Bore Diameter | 1.25 in |
Pilot Diameter | 1.7507/1.7503 in |
Bearing Outside Diameter | 2.31 in |
Recommended Mounting Hole Diameter | 1.75 in |
Overall Diameter | 2.31 in |
Description
Ball Bushing Die Set, Bore Diameter 1.25 in, Bearing Outside Diameter 2.31 in, Overall Length 4.86 in, Dynamic Load Capacity 520 lbf, Bore Tolerance - Maximum 0.001 in, Bore Tolerance - Minimum -0.001 in, Color Steel, Bearing Type Die Set, Bore Tolerance +/-0.001, Material Steel, Finish Steel, Maximum Operating Temperature 500 Degrees F, Pilot Length 1.19 in, Includes (3) Clamps, (3) Mounting Screws, Recommended Mounting Hole Diameter 1.75 in, Pilot Diameter 1.7507/1.7503 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4-in 5-pc NPT Coupler/Plug Kit (Quick Connect Studs) (CMXZTSG1001NB)
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- CARLISLE AX37 Gold-Ribbon Cog-Belt (AX37)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- Thomson Linear Bearings & Guides