Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 40 mm
Mfr # SSEM40
Zoro # G2144922
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 40 mm
- Outside Dia. 62 mm
- Material Delrin
- Required Housing Bore Dia. (mm) 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSEM40
- Zoro # G2144922
- UPC # 662486110361
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 62 mm |
Required Housing Bore Dia. (mm) | 62 mm |
Dimension C1 | 60.3 mm |
Inside Dia. Tolerance | + .016 |
Length (mm) | 80 mm |
Length (In.) | 80 mm |
Dimension T | 40 |
Inside Dia. | 40 mm |
Inside Diameter Tolerance | + 0.016 mm |
Outside Diameter | 62 mm |
Inside Diameter | 40 mm |
Overall Length | 80 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 40 mm, Outside Diameter 62 mm, Self-Alignment Self-Aligning, Overall Length 80 mm, Dynamic Load Capacity 3,080 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.016 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20H X 5/8 MPB)
- CONTINENTAL CONTITECH 5VX1150 Cogged V-Belt, 115" Outside Length, 5/8" Top Width, 1 Ribs (5VX1150)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK (GP6871-16-16)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 60 # of Teeth (35B60)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- Thomson Linear Bearings & Guides