Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 3.000 In
Mfr # OPN487296
Zoro # G2063616
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 3 in
- Outside Dia. 4 1/2 in
- Material Steel
- Dynamic Load Capacity (Lb.) 2,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # OPN487296
- Zoro # G2063616
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/2 in |
Dimension T | 3 |
Dimension C2 | 0.12 |
Dimension C1 | 4.728 in |
Dimension C | 6 in |
Dimension E | 1.5 in |
Required Housing Bore Dia. (In.) | 4.5 in |
Inside Dia. Tolerance | +/-.001 |
Length (In.) | 6 in |
Slot Width (In.) | 1.5 in |
Inside Dia. | 3 in |
Slot Width | 1.5 in |
Outside Diameter | 4 1/2 in |
Overall Length | 6 in |
Inside Diameter | 3 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3 in, Outside Diameter 4 1/2 in, Self-Alignment Not Self-Aligning, Overall Length 6 in, Dynamic Load Capacity 2,000 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 1.5 in, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" Tank Drain Cock (Brass) (Winged Style) (CT1003)
- FESTO Standards-Based Cylinder DSBF-C-32-200-PPVA-N3-R (DSBF-C-32-200-PPVA-N3-R)
- MUTUAL INDUSTRIES Matching Thread, White, 6000 yd. Spools, 19 Inch Height, 19 Inch Width (375-0-0)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- Thomson Linear Bearings & Guides