Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 3.000 In
Mfr # A487296
Zoro # G2573426
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 3 in
- Outside Dia. 4 1/2 in
- Material Steel
- Dynamic Load Capacity (Lb.) 2,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A487296
- Zoro # G2573426
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/2 in |
Length (In.) | 6 in |
Dimension C | 6 in |
Inside Dia. Tolerance | +/-.001 |
Required Housing Bore Dia. (In.) | 4.5 in |
Dimension C1 | 4.728 in |
Dimension T | 3 |
Inside Dia. | 3 in |
Outside Diameter | 4 1/2 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter | 3 in |
Overall Length | 6 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3 in, Outside Diameter 4 1/2 in, Self-Alignment Not Self-Aligning, Overall Length 6 in, Dynamic Load Capacity 2,600 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX195 Cogged V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6L312)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- FESTO Push-In L-Fitting QSL-1/8-10 (QSL-1/8-10)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- THOMSON MultiTrac Bushing, Bore Dia 12 mm (MAM12)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FL10)
- Thomson Ball Bushing Bearings