Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 30 mm
Mfr # SSEM30WW
Zoro # G3204826
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 30 mm
- Outside Dia. 47 mm
- Material Delrin
- Self-Alignment Self-Aligning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSEM30WW
- Zoro # G3204826
- UPC # 662486268000
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Required Housing Bore Dia. (mm) | 47 mm |
Dimension T | 30 |
Length (mm) | 68 mm |
Dimension C | 68 in |
Inside Dia. Tolerance | + .013 |
Dimension C1 | 51.7 mm |
Length (In.) | 68 mm |
Inside Dia. | 30 mm |
Overall Length | 68 mm |
Inside Diameter | 30 mm |
Outside Diameter | 47 mm |
Inside Diameter Tolerance | + 0.013 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 30 mm, Outside Diameter 47 mm, Self-Alignment Self-Aligning, Overall Length 68 mm, Dynamic Load Capacity 1,866 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- OETIKER Oetiker 320-10100022 0.59 in. 2-Ear Clamps (320-10100022)
- FOSTER Plug, Push-On Hose Stem 1/4\u0022ID (51-3)
- LUBRIMATIC Grease Gun Injector Needle, 18 x 1-1/2in (05-037)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20OPNWW)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMPSON Linear Bearing, Ball Bushing Only, Precision Steel, 1 In, Closed, Not Self-Aligning, Oil Hole (A162536 OH)
- Thomson Linear Bearings & Guides