Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 30 mm
Mfr # SSEM30
Zoro # G1361893
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 30 mm
- Outside Dia. 47 mm
- Material Delrin
- Dimension T 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSEM30
- Zoro # G1361893
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Dimension T | 30 |
Length (In.) | 68 mm |
Dimension C1 | 51.7 mm |
Required Housing Bore Dia. (mm) | 47 mm |
Inside Dia. Tolerance | + .013 |
Length (mm) | 68 mm |
Inside Dia. | 30 mm |
Overall Length | 68 mm |
Outside Diameter | 47 mm |
Inside Diameter | 30 mm |
Inside Diameter Tolerance | + 0.013 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 30 mm, Outside Diameter 47 mm, Self-Alignment Self-Aligning, Overall Length 68 mm, Dynamic Load Capacity 1,866 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L440LG, 4L440K (4L440K)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32OPN)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- THOMPSON Linear Bearing, Ball Bushing Only, Precision Steel, 1 In, Closed, Not Self-Aligning, Oil Hole (A162536 OH)
- Thomson Ball Bushing Bearings