Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 2.500 In
Mfr # A406080
Zoro # G0376923
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 2.5 in
- Outside Dia. 3 3/4 in
- Material Steel
- Dynamic Load Capacity (Lb.) 1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A406080
- Zoro # G0376923
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 2.5 in |
Outside Dia. | 3 3/4 in |
Dimension C | 5 in |
Inside Dia. Tolerance | +/-.001 |
Required Housing Bore Dia. (In.) | 3.75 in |
Length (In.) | 5 in |
Dimension C1 | 3.978 in |
Dimension T | 2.5 |
Inside Dia. | 2 1/2 in |
Outside Diameter Tolerance | +/-0.00045 in |
Overall Length | 5 in |
Inside Diameter | 2 1/2 in |
Outside Diameter | 3 3/4 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 2 1/2 in, Outside Diameter 3 3/4 in, Self-Alignment Not Self-Aligning, Overall Length 5 in, Dynamic Load Capacity 1,800 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Coolant Filter Element (39907175)
- ZORO SELECT FHP Sheave, AK184-QT (AK184)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- Thomson Linear Bearings & Guides