Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 25 mm
Mfr # SSEM25WW
Zoro # G0498477
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 25 mm
- Outside Dia. 40 mm
- Material Delrin
- Accelerated Speed 150 mm/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSEM25WW
- Zoro # G0498477
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 40 mm |
Required Housing Bore Dia. (mm) | 40 mm |
Dimension T | 25 |
Length (mm) | 58 mm |
Dimension C | 58 in |
Length (In.) | 58 mm |
Dimension C1 | 43.7 mm |
Inside Dia. Tolerance | + .013 |
Inside Dia. | 25 mm |
Overall Length | 58 mm |
Inside Diameter Tolerance | + 0.013 mm |
Outside Diameter | 40 mm |
Inside Diameter | 25 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 25 mm, Outside Diameter 40 mm, Self-Alignment Self-Aligning, Overall Length 58 mm, Dynamic Load Capacity 1,507 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 198 in. OC (BX195)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-TMPL-450)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.75 inch OD (5B94SF)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- Thomson Linear Bearings & Guides