Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 2.000 In
Mfr # A324864
Zoro # G1003466
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 2 in
- Outside Dia. 3 in
- Material Steel
- Dynamic Load Capacity (Lb.) 1,100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A324864
- Zoro # G1003466
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension T | 2 |
Length (In.) | 4 in |
Inside Dia. Tolerance | +/-.001 |
Dimension C | 4 in |
Required Housing Bore Dia. (In.) | 3 in |
Dimension C1 | 3.195 in |
Inside Dia. | 2 in |
Inside Diameter | 2 in |
Outside Diameter | 3 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter Tolerance | +/-0.00045 in |
Overall Length | 4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 2 in, Outside Diameter 3 in, Self-Alignment Not Self-Aligning, Overall Length 4 in, Dynamic Load Capacity 1,100 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X06)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812SS)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- IKO Linear Bushing, Inch, #LMB203242NUU (LMB203242NUU)
- Thomson Linear Bearings & Guides