Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 20 mm
Mfr # SSEM20WW
Zoro # G1254504
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Material Delrin
- For Use With Thomson Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSEM20WW
- Zoro # G1254504
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Inside Dia. Tolerance | + .013 |
Length (mm) | 45 mm |
Required Housing Bore Dia. (mm) | 32 mm |
Length (In.) | 45 mm |
Dimension C1 | 31.2 mm |
Dimension C | 45 in |
Dimension T | 20 |
Inside Dia. | 20 mm |
Inside Diameter Tolerance | + 0.013 mm |
Inside Diameter | 20 mm |
Outside Diameter | 32 mm |
Overall Length | 45 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 900 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSR06.00)
- FESTO Multiple Distributor QST3-6-4 (QST3-6-4)
- THOMSON Ball Bushing Bearing, Open, Bore 1In (SSU16OPNWW)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30WW)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- Thomson Ball Bushing Bearings