Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 20 mm
Mfr # SSEM20
Zoro # G1869551
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Material Delrin
- Dynamic Load Capacity (N) 4,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SSEM20
- Zoro # G1869551
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Length (In.) | 45 mm |
Required Housing Bore Dia. (mm) | 32 mm |
Dimension C1 | 31.2 mm |
Inside Dia. Tolerance | + .013 |
Dimension T | 20 |
Length (mm) | 45 mm |
Inside Dia. | 20 mm |
Inside Diameter | 20 mm |
Inside Diameter Tolerance | + 0.013 mm |
Overall Length | 45 mm |
Outside Diameter | 32 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 900 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC SHANK FILE - HALF-ROUND 5PCS (2050519133)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM766N)
- A E S INDUSTRIES SWIVEL AIR REGULATOR (AD1827)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- Thomson Ball Bushing Bearings