Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 16 mm
Mfr # SSEM16WW
Zoro # G2066994
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 16 mm
- Outside Dia. 26 mm
- Material Delrin
- Inside Dia. Tolerance + .011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSEM16WW
- Zoro # G2066994
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 26 mm |
Inside Dia. Tolerance | + .011 |
Required Housing Bore Dia. (mm) | 26 mm |
Dimension C1 | 24.6 mm |
Dimension C | 36 in |
Length (mm) | 36 mm |
Dimension T | 16 |
Length (In.) | 36 mm |
Inside Dia. | 16 mm |
Inside Diameter Tolerance | + 0.011 mm |
Outside Diameter | 26 mm |
Inside Diameter | 16 mm |
Overall Length | 36 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 16 mm, Outside Diameter 26 mm, Self-Alignment Self-Aligning, Overall Length 36 mm, Dynamic Load Capacity 495 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.011 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- WEG Motor- .5018ES1BW56Motor-S, 0.50 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56-S)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8OPN)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- Thomson Ball Bushing Bearings